Beli resin fiber di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sundow Chlorophene RubberDeskripsi:Chloroprene rubber is a polymer made from the monomer 2-chloro-1,3-butadiene.Neoprene is an important variety of synthetic rubber, not only has excellent light resistance, aging resistance, flexural resistance, acid and alkali resistance, oil resistance and heat resistance, but also has good physical and mechanical properties; its comprehensive performance is incomparable to other synthetic rubber. It is widely used in national defense, transportation, construction, light industry and military industry. Neoprene is mainly used in the production of automotive parts, machinery and industrial products and adhesives.Based on the abundant knowledge in polymer chlorination technology and extensive word-wide distribution channels, from 2015, Sundow stepped into chloroprene rubber business, a SURPREN™ brand is created for chloroprene rubber under the agreement between Sundow and its partner.SURPREN™ technology is introduced from Nairit, Amenia; this technology was originated from DuPont Neoprene rubber.And now SURPREN™ is exported to more than 15 countries such as USA, Russia, Brazil, Argentina, Korea, Germany, Italy, Spain, Australia, and India etcatribut:
- Size (kg): 100
- Sika Sikaflex TS Plus (Sealant PU)Deskripsi:Sikaflex TS Plus is a polyurethane, 1-part , moisture curing, elastic sealant. Provides a waterproof seal with good mechanical properties, is resistant to liquid manure, chemicals and remains elastic over a wide range of temperatures. Movement capability ±15 %. Internal and external use.atribut:
- Color: Black
- Size (ml): 600
- Chemical Base: Polyurethane
- Shelf Life: 12 months from date of production
- Storage Conditions: The product must be stored in original, unopened and undamaged sealed packaging in dry conditions at temperatures between +5 °C and +25 °C. Always refer to packaging.
- Density (kg/L): ~1.25
- Elastic Recovery (%): ~80
- Movement Capability (%): ± 15
- Secant Tensile Modulus (N/mm²): ~0.75 at 100 % elongation (+23 °C)
- Service Temperature (°C): Dry: -40 min./+70 max.; Wet: ≤ 40 in movement joints, ≤ 55 as overlap sealing in bolted steel tanks
- Shore A Hardness: ~40 (after 28 days) (ISO 868)
- Tear Propagation Resistance (N/mm): ~8.0
- Everlasting Rubber Sheet Packing (Spon Karet)Deskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- Density (g/cm³): 1.75
- Hardness Shore A: 70
- Tensile Strength (MPa): 2
- Hioki Voltage DetectorDeskripsi:Non-Metallic Contact Voltage Detector
- BOSCH Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- Sika Sikaflex Pro-3 Concrete (Sealant PU)Deskripsi:Sikaflex PRO-3 WF adalah sealant 1 komponen yang fleksibel berdasarkan polyurethane dengan tahanan mekanis yang baik dan kapasitas gerak yang diizinkan sebesar 20%. Sikaflex PRO-3 WF bereaksi dengan kelembaban udara dan berubah menjadi sealant yang elastisatribut:
- Packaging: Sausage
- Size (ml): 600
- Sika Sikaflex 140 Construction (Sealant PU)atribut:
- Size (ml): 600
- Color: Grey
- NITTO Silicon Rubber, Self-Fusing Tapeatribut:
- Color: Reddish brown
- Tape Width (mm): 19
- Base Material: Self-fusing silicone
- Tape Length (m): 10
- Tape Thickness (mm): 0.5
- Adhesive: Gum
- Tensile Strength (N/19mm:Reference Value): 8.2
- Insulation Breakdown Voltage (kV/mm): 56.5
- Operating Temperature Range (°C): -20 to 200
- Sika Sikasil Multipurpose Silicone Weatherproofing Sealant (Lem Silikon)Deskripsi:Sikasil 111 adalah sealant silikon satu komponen dengan daya rekat yang sangat baik, tahan cuaca, dan elastisitas untuk penyegelan cuaca di tirai dinding tirai dan fasad atau tampak depan bangunan, terutama cocok untuk aplikasi di area dengan perbedaan suhu dan kelembaban yang sangat rendah. Sealant ini mudah menolak segala cuaca dan cepat kering pada suhu kamar melalui reaksi dengan kelembaban di udara untuk membentuk segel karet silikon yang tahan lama.atribut:
- Composition: One component neutral curing silicone
- Size (ml): 300
- Shelf Life: 12 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are meet.
- Storage Conditions: Stored in cool and dry conditions, where it is protected from direct sunlight and at temperatures below +27°C.
- monotaro Natural Rubber Sheet (Black) (Spon Karet)Deskripsi:Anti-vibration mat, the material of the packing.atribut:
- Material: Natural rubber
- Color: black
- Rubber Hardness: 64
- Type: Rubber sheet
- ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)Deskripsi:Its about one component, oxime cure, and ready to use as a silicone adhesive sealer which upon curing in the presence of moisture at room temperature will give a resilient silicone rubber. Excellent resistance to heat and cold, weathering, chemicals and matribut:
- Packaging Size (g): 75
- Use as: Silicone Adhesive Sealer
- Tack Free Time: 10 min (at 23 Degree Celcius)
- Tensile Strength (MPa): 2.0 kgf/cm2
- Kanda rubber chemical Stopper Silicone (Penyumbat Silikon)atribut:
- Material: Silicon
- Heat Resistance Temperature (°C): 150
- Andarall Roller Heavy Duty Dia. 89mmatribut:
- Diameter (mm): 89
- Color: Black
- TRUSCO spons silikonatribut:
- Color: Red(colcothar red)
- Length (m): 5
- Finishing Material: Silicone rubber sponge
- WAKI Silicon Rubber SheetDeskripsi:-Excellent heat resistance, cold resistance, water resistance, and weather resistance.-Industrial for home appliance component, automobile related component, medical related equipment, food related equipment component.-Packings, O-ring, gasket, etc.atribut:
- Allowable Weight: 51kgf
Daftar Harga resin fiber Terbaru October 2026
| Sundow Chlorophene Rubber | Rp14.999.900 |
| Sika Sikaflex TS Plus (Sealant PU) | Rp239.900 |
| Sika Sikaflex (Sealant PU) | Rp119.900 |
| Everlasting Rubber Sheet Packing (Spon Karet) | Rp159.900 |
| Hioki Voltage Detector | Rp879.900 |
| BOSCH Angle Grinder (Mesin Gerinda Tangan) | Rp589.900 |
| Everlasting Neoprene Rubber (Spon Karet) | Rp199.900 |
| Sika Sikaflex Pro-3 Concrete (Sealant PU) | Rp209.900 |
| Sika Sikaflex 140 Construction (Sealant PU) | Rp119.900 |
| NITTO Silicon Rubber, Self-Fusing Tape | Rp1.199.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lain%20-%20lain/Sundow%20Chlorophene%20Rubber/7dP107351265-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20Sikaflex%20TS%20Plus%20(Sealant%20PU)/rkP107534992-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20Sikaflex%20(Sealant%20PU)/7sP105916280-7.jpg)
/qnP103786959-2.jpg)

/P103083597-2.jpg)
/mfP103786807-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20Sikaflex%20Pro-3%20Concrete%20(Sealant%20PU)/qlP107533957-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20Sikaflex%20140%20Construction%20(Sealant%20PU)/dgP107972484-1.jpg)
%20(Spon%20Karet)/8wP103182320-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/Dextone%20Epoxy%20Adhesive%20(Lem%20Epoxy%20Dua%20Komponen)/P102037508-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)